Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Chemicals, Lubricants & Cleaner


(358 Items)
Sub Category
Chemicals (132)
Remove
Solderlene
Remove

      Items
Solderlene Solderlene


Solderlene
Email This Page Printer Friendly Version
Solderlene
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB475548
Price: $8.80 ea.
(Sold in pkg of 12, $105.60)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

SOLDERLENE 16 Ounce

Low temp high quality soldering paste flux

Product Specifications
BRAND Highside
WIDTH INCHES 9
DEPTH INCHES 12
HEIGHT INCHES 6
CONSTRUCTION Plastic Jar
CAPACITY 16 fl. oz.
DESCRIPTION Solderlene Soldering Paste
PACKAGE QUANTITY 12
MANUFACTURERS PART NUMBER 30016


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Solderlene

Solderlene

From $8.80
More Info
Add to Cart
Acid Test Kit

Acid Test Kit

From $15.50
More Info
Add to Cart
Anti-Clog

Anti-Clog

From $5.60
More Info
Add to Cart
Freeze Safe, -100° HVAC/R Propylene Glycol

Freeze Safe, -100° HVAC/R Propylene Glycol

From $19.75
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)