Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown With Cross

Full Pedestal Lectern, Without Cross, 45

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Full Pedestal Lectern, Without Cross, 45"H, Traditional Oak Stain

Item #: WBB860433

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $413.00 Save: up to 41%
Price: $241.95
Product Information
Product Q&A
Accessories
Full Pedestal Lectern, Without Cross, 45"H, Traditional Oak Stain

The T-40 model is a full pedestal lectern with an open back and one shelf. It is available with or without a cross on the front face. It stands 20"w x 16"d x 45" tall.

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES16
    • OVERALL HEIGHT INCHES45
    • DESCRIPTIONLectern
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERT40NC-128
    • TOP/BASE FINISHTraditional Oak Stain
    • UNIT FINISHTraditional Oak Stain
    • BIBLE REST (W x D) INCHES20 x 16
    • BASESquare
    • ASSEMBLYAssembly Required
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.