Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lift-lid Lectern, 45"H, Medium Oak Stain

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Lift-lid Lectern, 45"H, Medium Oak Stain

Item #: WBB860291

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $344.00 Save up to 38%
Price: $ 213.95
Product Information
Customer Review
Product Q&A
Accessories
Lift-lid Lectern, 45"H, Medium Oak Stain

The T-15 model has a lift-lid top that allows for storage. It is 20 3/4"w x 18"d x 45" tall.

Product Specifications

    • WIDTH INCHES20-3/4
    • DEPTH INCHES18
    • OVERALL HEIGHT INCHES45
    • DESCRIPTIONLectern
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERT15-43
    • TOP/BASE FINISHMedium Oak Stain
    • UNIT FINISHMedium Oak Stain
    • BIBLE REST (W x D) INCHES20 x 16
    • BASELift-Lid
    • ASSEMBLYAssembly Required

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!