Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
#105 Series Furniture Portable Baptistry, Traditional Oak Stain

Rollover image to zoom in

Click image to enlarge

#105 Series Furniture Portable Baptistry, Traditional Oak Stain

Item #: WBB1463249

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,479.00
Product Information
Customer Review
Product Q&A
Accessories
#105 Series Furniture Portable Baptistry, Traditional Oak Stain

Portable Baptistry that doubles as a closed communion table

Product Specifications

    • WIDTH INCHES70
    • DEPTH INCHES30
    • OVERALL HEIGHT INCHES36
    • DESCRIPTIONPortable Baptistry
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBERPB105
    • TOP/BASE FINISHTraditional Oak Stain
    • UNIT FINISHTraditional Oak Stain
    • SERIES#105 Series Furniture
    • FRAME CONSTRUCTIONRed Oak
    • ASSEMBLYAssembled
    • APPLICATIONPortable Baptistry

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed