Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Two Tone Colonial White

# 811 Single Pulpit, Dark Oak Stain

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

# 811 Single Pulpit, Dark Oak Stain

Item #: WBB860700

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,784.00 Save up to 39%
Price: $1,094.00
Product Information
Customer Review
Product Q&A
Accessories
# 811 Single Pulpit, Dark Oak Stain

We offer a wide range of church pulpits to meet the needs of nearly all congregations. Customers can choose from single pulpits that are only 29" wide and are easier to move around, and we also offer wider designs, with detailed moldings and carvings, that can be matched to your other chancel furnishings.

Product Specifications

    • WIDTH INCHES29
    • DEPTH INCHES18
    • OVERALL HEIGHT INCHES48
    • DESCRIPTIONPulpit
    • BRANDImperial Woodwork Inc.
    • MANUFACTURER PART NUMBER811SPS-37
    • TOP/BASE FINISHDark Oak Stain
    • UNIT FINISHDark Oak Stain
    • ASSEMBLYNo Assembly Required
    • BIBLE REST (W x D) INCHES27-1/2 x 16-5/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.244.185:25