Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

# 821 Single Pulpit, Two Tone Colonial White, Traditional Oak Stain Trim

Item #: WBB860964

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,134.00 Save: up to 42%
Price: $1,246.00
Product Information
Product Q&A
Accessories
# 821 Single Pulpit, Two Tone Colonial White, Traditional Oak Stain Trim

We offer a wide range of church pulpits to meet the needs of nearly all congregations. Customers can choose from single pulpits that are only 29" wide and are easier to move around, and we also offer wider designs, with detailed moldings and carvings, that can be matched to your other chancel furnishings.

Product Specifications

  • WIDTH INCHES29
  • DEPTH INCHES18
  • OVERALL HEIGHT INCHES48
  • DESCRIPTIONPulpit
  • BRANDImperial Woodwork Inc.
  • MANUFACTURER PART NUMBER821SPCOL-128
  • TOP/BASE FINISHTraditional Oak Stain
  • UNIT FINISHColonial White
  • ASSEMBLYNo Assembly Required
  • BIBLE REST (W x D) INCHES27-1/2 x 16-5/8
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.