Hooks
Availability
Brand
Size
Type
Length
Material
Width
Height
Color
Price
Color
Silver
Material
Stainless Steel
Package Quantity
50 Strips
Color
White
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Package Quantity
100
Material
Steel
S-Hook - 1-1/16" L x .080" Thick - Steel - Zinc Clear - USA - G.L. Huyett SHOOK-001 - Pkg Qty 250
Package Quantity
250
Material
Carbon Steel
3M Command™ Clear Hooks & Strips, Plastic/Wire, Small, 9 Hooks w/12 Adhesive Strips per Pack
Package Quantity
9 Hooks/12 Strips
Color
Clear
Material
Plastic, Metal
Package Quantity
16 Strips
Color
White
L.H.Dottie® Plastic Coated Nail Strap w/ 1" SER & SEU Cable, Carbon Steel, 500 Pack
Package Quantity
50
Material
Steel
S-Hook - 2" L x .177" Thick - Carbon Steel - Zinc Clear - USA - G.L. Huyett SHOOK-006 - Pkg Qty 100
Package Quantity
100
Material
Carbon Steel
S-Hook - 2-7/8" L x .177" Thick - Steel - Zinc Clear - USA - G.L. Huyett SHOOK-013 - Pkg Qty 100
Package Quantity
100
Material
Carbon Steel
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Package Quantity
100
Material
Steel
Package Quantity
1
Color
Satin Stainless Steel
S-Hook - 1-1/16" L x .080" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-001 - Pkg Qty 100
Package Quantity
100
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
Package Quantity
1
Color
Satin Chrome
Color
Silver
Material
Stainless Steel
Color
Silver
Material
Stainless Steel
3M Command™ Picture Hanging Removable Interlocking Fasteners, 5/8" x 2 3/4", Set of 3
Package Quantity
3 Strips
Color
White
Package Quantity
1
Color
Clear Anodized Aluminum
Package Quantity
100
Material
Steel
Package Quantity
100
Material
Steel
Package Quantity
2 Hooks/4 Strips
Color
White
Material
Plastic
Package Quantity
2 Hooks/4 Strips
Color
White
Material
Plastic
Package Quantity
3 Hooks/4 Strips
Color
White
Material
Plastic, Metal
Package Quantity
100
Material
Steel
S-Hook - 7/8" L x .093" Thick - Carbon Steel - Zinc Clear - USA - G.L. Huyett SHOOK-005 - Pkg Qty 250
Package Quantity
250
Material
Carbon Steel
Color
Silver
Material
Stainless Steel
3M Command™ Clear Hooks and Strips, Plastic, Medium, 2 Hooks with 4 Adhesive Strips per Pack
Package Quantity
2 Hooks/4 Strips
Color
Clear
Material
Plastic
3M Command™ General Purpose Hooks Value Pack, Small/Medium, Holds 3-lb, White, 4/Pack
Package Quantity
4 Hooks/4 Strips
Color
White
Material
Plastic
S-Hook - 2-1/8" L x .120" Thick - Steel - Zinc Clear - USA - G.L. Huyett SHOOK-007 - Pkg Qty 100
Package Quantity
100
Material
Carbon Steel
Color
Silver
Material
Stainless Steel
Package Quantity
100
Material
Steel
Package Quantity
1 Hook/2 Strips
Color
Silver
Material
Metal
Color
Silver
Material
Stainless Steel
S-Hook - 2-1/2" L x .250" Thick - Stainless Steel - Plain - USA - G.L. Huyett SHKS-011 - Pkg Qty 10
Package Quantity
10
Material
Stainless Steel
Package Quantity
48 Strips
Color
White
Package Quantity
50 Hooks/50 Strips
Color
White
Material
Plastic