Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® R6G050 Cat5 RJ45 Inline Coupler, White, Pack of 1

Rollover image to zoom in

Click image to enlarge

See all 105 items in product family

Belkin® R6G050 Cat5 RJ45 Inline Coupler, White, Pack of 1

Item #: WBB1142236

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 12.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Belkin® R6G050 Cat5 RJ45 Inline Coupler, White, Pack of 1

Easily extends the length of two Cat5 patch cables. Provides a female-to-female connection. For Use With: Cat5 Patch Cables; Connector/Port/Interface: RJ-45; Splitter/Coupler Type: Inline Cable With Female Connectors.

Product Specifications

    • BRANDBelkin®
    • MANUFACTURERS PART NUMBERR6G050
    • COLOR FINISHWhite
    • DESCRIPTIONCat5 RJ45 Inline Coupler
    • TYPECouplers
    • CONNECTION TYPE 1RJ45 Female
    • CONNECTION TYPE 2RJ45 Female
    • FOR USE WITHCat5 Patch Cables
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!