Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Premium Keyboard Tray, 8017901, Track Length 21-3/4", 19" X 10-5/8", Black

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Fellowes® Premium Keyboard Tray, 8017901, Track Length 21-3/4", 19" X 10-5/8", Black

Item #: WBB1001303

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $258.99 Save: up to 31%
Price: $177.95
Product Information
Product Q&A
Accessories
Fellowes® Premium Keyboard Tray, 8017901, Track Length 21-3/4", 19" X 10-5/8", Black

Comfort-Lift™ system lets you slide mouse platform left or right over keyboard numeric pad and offers 2 custom height positions, Mouse platform tilts forward or backward, adjusts up or down to height of keyboard, and mounts on left or right side of keyboard, Warning Trak™ helps prevent mouse from sliding off mousing platform, Loosen single knob to adjust tray height and tilt, then retighten knob to lock in position, Soothing memory foam wrist supports with Microban antimicrobial protection stay cleaner and place hands/wrists in neutral position, Non-skid pads prevent undesired keyboard movement

Comfort-Lift system lets you slide mouse platform left or right over keyboard numeric pad and offers 2 custom height positions, Mouse platform tilts forward or backward, adjusts up or down to height of keyboard, and mounts on left or right side of keyboard, Warning Trak helps prevent mouse from sliding off mousing platform, Loosen single knob to adjust tray height and tilt, then re tighten knob to lock in position, Soothing memory foam wrist supports with Microban antimicrobial protection stay cleaner and place hands/wrists in neutral position, Non-skid pads prevent undesired keyboard movement

Product Specifications

    • WIDTH INCHES27-1/2
    • HEIGHT INCHES3
    • DEPTH INCHES19
    • COLOR FINISHBlack
    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER8017901
    • LIMITED WARRANTY3 Year Limited
    • TYPEKeyboard Tray
    • DESCRIPTIONDesigner Suites Premium Keyboard Tray

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.