Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® Ethernet Patch Cable, A3L85007BLS, RJ45 Fast CAT Cable, 7' Long, Blue

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Belkin® Ethernet Patch Cable, A3L85007BLS, RJ45 Fast CAT Cable, 7' Long, Blue

Item #: WBB1140813

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.31
Product Information
Customer Review
Product Q&A
Belkin® Ethernet Patch Cable, A3L85007BLS, RJ45 Fast CAT Cable, 7' Long, Blue

RJ45 Fast CAT5e Snagless Patch Cable exceeds the performance requirement of Category 5. Perfect for use with 10 Base-T and 100 Base-T and gigabit networks. 50-micron gold-plated connectors ensure a clean and clear transmission. Snagless molding protects the RJ45 tap from being damaged during installation. PowerSum tested cable has extra headroom over standard CAT5e cables.

Product Specifications

    • BRANDBelkin
    • MANUFACTURERS PART NUMBERBLKA3L85007BLS
    • COLOR FINISHBlue
    • DESCRIPTIONEthernet Patch Cable
    • TYPEPatch Cable
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLifetime
    • CABLE LENGTH7 ft
    • CONDUCTORCopper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!