Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® FastCAT™ 5e Snagless Patch Cable, RJ45 Connectors, 25-ft., Gray

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

Belkin® FastCAT™ 5e Snagless Patch Cable, RJ45 Connectors, 25-ft., Gray

Item #: WBB1140781

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.75

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Belkin® FastCAT™ 5e Snagless Patch Cable, RJ45 Connectors, 25-ft., Gray

RJ45 Fast CAT5e Snagless Patch Cable exceeds the performance requirement of Category 5. Perfect for use with 10 Base-T and 100 Base-T and gigabit networks. 50-micron gold-plated connectors ensure a clean and clear transmission. Snagless molding protects the RJ45 tap from being damaged during installation. PowerSum tested cable has extra headroom over standard CAT5e cables.

Product Specifications

    • BRANDBelkin®
    • MANUFACTURERS PART NUMBERA3L85025S
    • COLORGray
    • CABLE LENGTH FT25 ft. (7.6 meter)
    • DESCRIPTIONFastCAT™ 5e Snagless Patch Cable
    • TYPENetwork Cables
    • CONNECTION TYPE 1RJ45 Male
    • CONNECTION TYPE 2RJ45 Male
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime
    • CABLE TYPECAT5e

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!