Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin FastCAT Cat.5e Cable, BLKA3L850-07BLS, Blue

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Belkin FastCAT Cat.5e Cable, BLKA3L850-07BLS, Blue

Item #: WBB1001699

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.99 Save up to 77%
Price: $4.05
Product Information
Customer Review
Product Q&A
Belkin FastCAT Cat.5e Cable, BLKA3L850-07BLS, Blue

RJ45 Fast CAT5e Snagless Patch Cable exceeds the performance requirement of Category 5. Perfect for use with 10 Base-T and 100 Base-T and gigabit networks. 50-micron gold-plated connectors ensure a clean and clear transmission. Snagless molding protects the RJ45 tap from being damaged during installation. PowerSum tested cable has extra headroom over standard CAT5e cables.

Features
  • Snagless
  • Molded


  • Product Specifications

      • COLOR FINISHBlue
      • BRANDBelkin
      • MANUFACTURERS PART NUMBERA3L850-07BLS
      • LIMITED WARRANTYLifetime
      • TYPEPatch Cable
      • DESCRIPTIONFastCAT Cat.5e Cable
      • CONNECTOR ON SECOND END1 x RJ-45 Male
      • CONNECTOR ON FIRST END1 x RJ-45 Male
      • CABLE TYPECategory 5e
      • CONDUCTORCopper
      • ADDITIONAL INFORMATION10 and 100 Base-T and gigabit Ethernet networks.,Strain relief

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    50.16.120.143:60