Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin FastCAT Cat.5e Cable, BLKA3L850-14BKS, Black

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Belkin FastCAT Cat.5e Cable, BLKA3L850-14BKS, Black

Item #: WBB1001685

Sold By: globalindustrial.com

Out of stock, expected on or around 06/04/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.99 Save: up to 67%
Price: $6.50
Product Information
Product Q&A
Belkin FastCAT Cat.5e Cable, BLKA3L850-14BKS, Black

RJ45 Fast CAT5e Snagless Patch Cable exceeds the performance requirement of Category 5. Perfect for use with 10 Base-T and 100 Base-T and gigabit networks. 50-micron gold-plated connectors ensure a clean and clear transmission. Snagless molding protects the RJ45 tap from being damaged during installation. PowerSum tested cable has extra headroom over standard CAT5e cables.

Features
  • Snagless
  • Molded


  • Product Specifications

      • COLOR FINISHBlack
      • BRANDBelkin
      • MANUFACTURERS PART NUMBERA3L850-14BKS
      • LIMITED WARRANTYLifetime
      • TYPEPatch Cable
      • DESCRIPTIONFastCAT Cat.5e Cable
      • CONNECTOR ON SECOND END1 x RJ-45 Male
      • CONDUCTORCopper
      • CONNECTOR ON FIRST END1 x RJ-45 Male
      • CABLE TYPECategory 5e
      • ADDITIONAL INFORMATION10 and 100 Base-T and gigabit Ethernet networks,Strain relief
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.