Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® HDMI Audio Video Cable, AM2230206, 6'L, Dark Grey

Rollover image to zoom in

Click image to enlarge

See all 58 items in product family

Belkin® HDMI Audio Video Cable, AM2230206, 6'L, Dark Grey

Item #: WBB1140876

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $16.75
Product Information
Customer Review
Product Q&A
Belkin® HDMI Audio Video Cable, AM2230206, 6'L, Dark Grey

High-Definition Multimedia Interface (HDMI) Cable delivers both high-definition video and multichannel, digital audio quality through just one cable. Design protects against Electromagnetic and RF interference using double-shielding. Plating is corrosion-resistant. HDMI cable delivers up to eight-channel, uncompressed digital audio for ultimate surround sound.

Product Specifications

    • COLOR FINISHGray
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERBLKAM2230206
    • LIMITED WARRANTYLifetime
    • TYPEAudio/Video Cable
    • DESCRIPTIONHDMI Audio Video Cable
    • CONDUCTORCopper
    • PACKAGE QUANTITY1
    • CABLE LENGTH6 ft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.129.71:68