Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin HDMI Audio Video Cable, BLKAM22302-06, Dark Gray

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Belkin HDMI Audio Video Cable, BLKAM22302-06, Dark Gray

Item #: WBB1001558

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 61%
Price: $ 15.75
Product Information
Customer Review
Product Q&A
Belkin HDMI Audio Video Cable, BLKAM22302-06, Dark Gray

High-Definition Multimedia Interface (HDMI) Cable delivers both high-definition video and multichannel, digital audio quality through just one cable. Design protects against Electromagnetic and RF interference using double-shielding. Plating is corrosion-resistant. HDMI cable delivers up to eight-channel, uncompressed digital audio for ultimate surround sound.

Product Specifications

    • BRANDBelkin
    • MANUFACTURERS PART NUMBERAM22302-06
    • COLOR FINISHGray
    • DESCRIPTIONHDMI Audio Video Cable
    • TYPEAudio/Video Cable
    • LIMITED WARRANTYLifetime
    • ADDITIONAL INFORMATIONDelivers up to 8-channel, uncompressed digital audio for ultimate surround sound

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!