Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin RJ45 Plug, BLKR6G088-R-10, Clear

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

Belkin RJ45 Plug, BLKR6G088-R-10, Clear

Item #: WBB1001708

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6.99 Save up to 61%
Price: $ 2.75
Product Information
Customer Review
Product Q&A
Belkin RJ45 Plug, BLKR6G088-R-10, Clear

The 50 micron RJ45 plug is for round cable, featuring gold plated contacts. RJ45 plug features 50 Micron gold-plated contacts for optimum data transmission.

Product Specifications

    • BRANDBelkin
    • MANUFACTURERS PART NUMBERR6G088-R-10
    • COLOR FINISHClear
    • TYPECable Management
    • DESCRIPTIONRJ45 Plug

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!