Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® S-Video Cable, F8V30806, 6'L, Gold Plated Connectors, Black

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Belkin® S-Video Cable, F8V30806, 6'L, Gold Plated Connectors, Black

Item #: WBB1140816

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5.20
Product Information
Customer Review
Product Q&A
Belkin® S-Video Cable, F8V30806, 6'L, Gold Plated Connectors, Black

S-Video Cable uses advanced engineering methods and high-quality materials to provide freedom from interference and deliver brighter, more accurate colors and sharper detail from your components. Design separates brightness from color using two separate conductors to create clean, accurate signals. Cable delivers better color accuracy and sharper picture detail than Composite Video. Compatibility: DVD Player, Digital Camcorders, Web TV, Digital Satellite Systems.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBelkin
    • MANUFACTURERS PART NUMBERBLKF8V30806
    • LIMITED WARRANTYLifetime
    • TYPEAudio/Video Cable
    • DESCRIPTIONS-Video Cable
    • CABLE LENGTH6 ft
    • PACKAGE QUANTITY1
    • CONDUCTORCopper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!