Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Belkin® VGA/SVGA Monitor Extension Cable, F2N02510, 10' Length

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

Belkin® VGA/SVGA Monitor Extension Cable, F2N02510, 10' Length

Item #: WBB1140817

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4.86
Product Information
Product Q&A
Belkin® VGA/SVGA Monitor Extension Cable, F2N02510, 10' Length

VGA/SVGA monitor extension cable features high-density DB15 connectors. Design features a durable, Flextec PVC rubberized cable jacket that allows the cable to fit easily in tight spaces. Cable provides maximum conductivity with no data loss through gold-plated copper contacts. Helps meet FCC requirements on electromagnetic/radio frequency interference (EMI/RFI) with aluminum undermold shield. Extension cable minimizes cross talk, ensuring high-speed, error-free signal transmission via 28-gauge, stranded, tinned-copper conductors. Conductors are individually insulated in polypropylene.

Product Specifications

    • COLOR FINISHGrey
    • BRANDBelkin®
    • MANUFACTURERS PART NUMBERBLKF2N02510
    • LIMITED WARRANTYLifetime
    • PACKAGE QUANTITY1
    • TYPEAudio/Video Cable
    • DESCRIPTIONVGA/SVGA Monitor Extension Cable
    • CONSTRUCTIONPolyvinyl Chloride (PVC) Jacket
    • CONDUCTORCopper
    • CABLE LENGTH10 ft
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.