Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 206 items in product family

Anthro 60" Elevate Original Adjusta Electric Lift Table Black Top Black Frame

Item #: WBB593272

Sold By: globalindustrial.com

Usually ships in 45 to 48 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,199.00 Save up to 25%
qty Price
1-2 $2,550.00 ea.
3+ $2,414.00 ea.
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Anthro 60" Elevate Original Adjusta Electric Lift Table Black Top Black Frame

Use the electronic keypad to change positions as often as you want throughout the work day. The whisper-quiet motors swiftly reposition the table anywhere from 27" to 53" high while keeping noise to a minimum. A spacious keyboard shelf that runs the full width of the table, there’s plenty of room to spread out. Position the keyboard shelf manually from 6" below to 7" above the back monitor surface. Loosen knobs under the keyboard surface to adjust the tilt (9°positive to 15°negative). Keyboard shelf holds up to 40 lbs.The Elevate Adjusta’s steel legs are mounted solidly to the base tubes so the frame supports substantial loads – lifts up to 150 lbs. Extra-sturdy shelves (1.25" thick) keep your equipment steady as the table raises and lowers. Perfect for work that requires multiple displays, an Adjusta easily holds all of your equipment.Move your table easily on large 4" locking casters when it’s time to rearrange your space or reconfigure your hardware. Press the toe tab to lock the casters and keep the table firmly in place.

Product Specifications

  • WIDTH INCHES60
  • HEIGHT INCHES27
  • DEPTH INCHES36
  • BRANDAnthro®
  • MANUFACTURERS PART NUMBERELTBAJ60BK-BK4
  • LIMITED WARRANTYLimited Lifetime, 2-year electrical system, cords/plugs are not warranted
  • PACKAGE QUANTITY1
  • SHAPERectangular
  • TOP CONSTRUCTIONMDF/Thermoplastic
  • TOP FINISHBlack
  • TYPESit to Stand Workstations
  • CERTIFIED/APPROVALETL / UL / CUL / CSA
  • DESCRIPTIONElectric Lift Table
  • FRAME COLORBlack
  • FRAME CONSTRUCTIONPowder coated steel
  • CAPACITY LBS150
  • COLLECTIONMoveMore
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.