Balt® 27679 iTeach® Tablet Syncing & Charging Cart For 32 Devices, 36"H x 26"W x 34-1/2"D

Rollover image to zoom in

Click image to enlarge

See all 53 items in product family

Balt® 27679 iTeach® Tablet Syncing & Charging Cart For 32 Devices, 36"H x 26"W x 34-1/2"D

Item #: WBB940227

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,119.36 Save up to 37%
Price: $ 2,599.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
iTeach® 32 Tablet Syncing & Charging Cart

  • Easily synchronize, charge and transport up to 32 tablet devices with the modern and attractive iTeach® Tablet Syncing & Charging Cart. Combining modern aesthetics with tried and true functionality, this versatile design holds 32 iPads or other tablet devices in one secure and portable workstation.
  • Sync via an iTunes or Windows 7 host computer using the USB cable provided.
  • Apple devices can be set up using the Apple Configurator app available directly from Apple, and synced using iTunes. Non-Apple devices will appear as USB drives and can sync via dragging and dropping. Contact your tablet manufacturer to understand the best method of transferring files for your specific device.
  • Controlled power management knows which tablets need more power, providing a safe and secure way to keep your tablets up to speed, extending battery life and saving energy.
  • Designed for easy accessibility, the ergonomic placement of the charging slots means no getting on your hands and knees to load and unload. Plug works with many popular tablets equipped with a USB charging cable.
  • Dual purpose sliding top shelf locks to secure your tablets and also serves as a standing height work surface. The surface remains stable even when the sliding top is open.
  • Powder-coated steel body with coordinating HPL/edge banding. Durable 5" swivel casters (two locking). Slots hold tablets up to 7/8" thick, accommodating most tablets even with a case.
  • Pending GREENGUARD Indoor Air Quality (IAQ) Certification for low-emitting products.
  • Tested and approved for Electromagnetic Compatibility to FCC 47 CFR Part 15; ICES-003, Issue 4 (2004) -FCC 47 CFR Part 15.107 Conducted Emissions and FCC 47 CFR Part 15.109 Radiated Emissions.
  • 10 year warranty on cart. Two year warranty on electrical. Ships fully assembled. See chart on feature sheet for technical specifications.
  • TAA compliant.




Allow additional space required for the power adapters, power cords and protruding power plugs from the devices.

Documents

Documents are in PDF format

Product Specifications

    • BRANDBalt®
    • MANUFACTURERS PART NUMBER27679
    • WIDTH INCHES34-1/2
    • DEPTH INCHES26
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • CAPACITY32 Tablets or iPads
    • DESCRIPTIONMobile Tablet Syncing & Charging Cart for 32 Tablets
    • CONSTRUCTIONMetal/Laminate
    • WEIGHT LBS160
    • WHEEL DIAMETER INCHES5
    • WHEEL TYPEUrethane (2 with Brakes)
    • ASSEMBLYAssembled
    • OUTLETS4 External
    • POWER100-120V
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY10 Years
    • FITS TABLETSYes
    • CHARGESYes
    • SECURESYes
    • SYNCSYes
    • MAX DEVICE CAPACITY32
    • SHELF QUANTITY--
    • OUTLET TYPEUSB
    • DEVICE CAPACITY RANGE31-40
    • FUNCTIONSCharge/Sync/Secure

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!