Platters
Length
Material
Width
Height
Color
Price
Vollrath® Double Wall Curved Platters, 46223, 15" X 18-1/4", Polished Stainless Steel
Material
Stainless Steel
Width
15 in
Length
15 in
American Metalcraft MEL19 - Endurance Platter, 14-1/4" x 7-1/2", Rectangular, White
Material
Melamine
Color
White
Width
7-1/2 in
Length
14-1/4 in
Material
Stainless steel
Width
7 in
Length
12 in
Vollrath® Double Wall Curved Platter, 46221, 7-1/2" X 7-1/2", Polished Stainless Steel
Material
Stainless steel
Width
7-1/2 in
Length
7-1/2 in
Winco mmPO-138W Oval Melamine Platter, Oval, Melamine, White, 13" x 8" - Pkg Qty 2
Material
Melamine
Color
White
Package Quantity
24
Material
Melamine
Color
White
Package Quantity
24
Width
7-1/6 in