Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36" Laminate Bookcase, Cherry

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

36" Laminate Bookcase, Cherry

Item #: WB257040CH

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $234.00 Save up to 30%
Price: $ 162.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
LAMINATE BOOKCASES WITH 1" THICK ADJUSTABLE SHELVES
36"H Bookcase with 2 Shelf Openings
Laminate Bookcases With 1" Thick Adjustable Shelves Offer Durable Strength And Reliability. Bookcases are made of laminate wood. Shelves are 1" thick and height adjustable for customizable configurations. Measures 36"W x 12"D overall. Easy assembly.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES12
    • HEIGHT INCHES36
    • COLOR FINISHCherry
    • ASSEMBLYUnassembled
    • BRANDNorsons
    • CONSTRUCTIONLaminate
    • MANUFACTURERS PART NUMBER7802-CH
    • MODEL257040CH
    • OPENINGS2
    • SHELF CAPACITY LBS100
    • SHELF QUANTITY2
    • WEIGHT LBS55
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYCherry
    • TOTAL HEIGHT INCHES36
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES12

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Matches

Your review: Matches the cherry/ charcoal modular desk system. Easy to assemble.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!