

 |
Browse Bookcases & Displays (1,891 Items) |
|
 |
Radius Edge Walnut Bookcase 36"W x 12"D x 60"H |
| |
|
 |
|
 |
|
 |
|
|
|
Radius Edge Walnut Bookcase 36"W x 12"D x 60"H
|
Availability: Usually ships in 7 to 10 days
Stock No: WB249078
|
|
|
|
Our Price: $105.00
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Classic Series Radius Edge Wood Veneer Bookcase
Radius edge bookcases are made using commercial quality, genuine wood veneer with heavy duty high density particleboard. Features 3/4" thick radius edges. Back is fully veneered and finished on both sides to use bookcases as room dividers. 3/4" thick shelves are height adjustable at 1-1/4” increments. Shelves are 100 lb. test, high-density, particleboard. Bookcase measures 36”W x 12”D.
|
| Product Specifications |
| WIDTH INCHES |
36 |
| DEPTH INCHES |
12 |
| HEIGHT INCHES |
60 |
| COLOR FINISH |
Walnut |
| ASSEMBLY |
Unassembled |
| BRAND |
Norsons Industries |
| CONSTRUCTION |
Genuine Wood Veneer |
| MANUFACTURERS PART NUMBER |
RWB604 |
| MODEL |
249078 |
| OPENINGS |
5 |
| SHELF CAPACITY LBS |
100 |
| SHELF QUANTITY |
4 |
| WEIGHT LBS |
95 |
| PACKAGE QUANTITY |
1 |
|
|
| We want to know what you think! |
 |
| Here's your chance to share your opinion on this item with the world! Your feedback may be very valuable to other customers in making a purchasing decision. We appreciate your input and hope you will be a regular part of our community. Note that all reviews are subject to our Terms and Conditions. All reviews are moderated and will not appear until reviewed by our company. |
|
|
|
 |
|
|