Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 1 Shelves 34-1/2"W x 13"D x 30"H-Black
See all 41 items in product family

Steel Bookcase 1 Shelves 34-1/2"W x 13"D x 30"H-Black

Item #: WBB508017

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 134.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Bookcase 1-Shelf 34-1/2"W X 13"D X 30"H-Black

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES34-1/2
    • DEPTH INCHES13
    • HEIGHT INCHES30
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA10361230-09
    • OPENINGS2
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY2
    • WEIGHT LBS46
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES2
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES1
    • COLOR FAMILYBlack
    • TOTAL HEIGHT INCHES30
    • TOTAL WIDTH INCHES34-1/2
    • TOTAL DEPTH INCHES13

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bookcase

Your review: I ordered two of these and one of them was damaged (dented) upon receipt. - *** Global Comment: Global Customer Service contacted the customer. The customer never originally contacted Global Customer Service in regard to the problems they encountered. Global requested a pictures of the damage to offer discount but customer said it is ok and they are using the item. The customer appreciated the contact from Global Customer Service. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!