Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Steel Bookcase 5-Shelf 36"W X 18"D X 84"H-Putty
See all 69 items in product family

Steel Bookcase 5-Shelf 36"W X 18"D X 84"H-Putty

Item #: WBB508123

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 348.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Steel Bookcase 5-Shelf 36"W X 18"D X 84"H-Putty

Fully adjustable shelves adjust on 1" centers plus raised bottom shelf. Welded steel construction. Powder coat finish. Shipped assembled.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES18
    • HEIGHT INCHES84
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERBA50361884-07
    • OPENINGS6
    • SHELF CAPACITY LBS200
    • SHELF QUANTITY6
    • WEIGHT LBS126
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • NUMBER OF SHELVES6
    • MOBILE OR STATIONARYStationary
    • NUMBER OF ADJUSTABLE SHELVES5
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES84
    • TOTAL WIDTH INCHES36
    • TOTAL DEPTH INCHES18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed