Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 52009 Multi-Tiered Desktop/Wall-Mount Literature Holders, 10-3/8"W x 5"D x 19-3/4"H, Gray

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

deflect-o 52009 Multi-Tiered Desktop/Wall-Mount Literature Holders, 10-3/8"W x 5"D x 19-3/4"H, Gray

Item #: WBB1144943

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $82.95 Save up to 17%
Price: $68.95
Product Information
Product Q&A
Accessories
deflect-o 52009 Multi-Tiered Desktop/Wall-Mount Literature Holders, 10-3/8"W x 5"D x 19-3/4"H, Gray

Smooth, rounded-edge design. Use alone or group together. Clear dividers display literature. Freestanding or wall-mountable (hardware and self-adhesive tape included). Sturdy, lightweight plastic. Up to 8 1/2" wide. Color: Gray; Overall Width: 10 3/8"; Overall Depth: 5".

Product Specifications

    • WIDTH INCHES10-3/8
    • DEPTH INCHES5
    • HEIGHT INCHES19-3/4
    • COLOR FINISHGray
    • BRANDdeflect-o®
    • DESCRIPTIONMulti-Tiered Desktop/Wall-Mount Literature Holders
    • MANUFACTURERS PART NUMBER52009
    • TOTAL DEPTH INCHES5
    • TOTAL WIDTH INCHES10.38
    • COLOR FAMILYGray
    • TOTAL HEIGHT INCHES19.75
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.