Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
deflect-o 592804 Countertop Revolving Literature Racks, 3 Compartments, 10-1/4"W x 13"H, Black

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

deflect-o 592804 Countertop Revolving Literature Racks, 3 Compartments, 10-1/4"W x 13"H, Black

Item #: WBB1144908

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $84.14 Save up to 30%
Qty Price
1 $60.35 ea.
2+ $58.60 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
deflect-o 592804 Countertop Revolving Literature Racks, 3 Compartments, 10-1/4"W x 13"H, Black

Compact design is ideal for lobbies, clinics, hospitals and waiting rooms. Fits a lot of literature without taking up a lot of space. Three-sided racks swivel for easy access to literature. Clear plastic pockets. 1" deep pockets. Color: Black; Overall Width: 10 1/4"; Overall Depth: 10 1/4"; Overall Height: 13".

Product Specifications

    • WIDTH INCHES10-1/4
    • DEPTH INCHES10-1/4
    • HEIGHT INCHES13
    • COLOR FINISHBlack
    • BRANDdeflect-o®
    • DESCRIPTIONCountertop Revolving Literature Rack
    • MANUFACTURERS PART NUMBER592804
    • TOTAL DEPTH INCHES10.25
    • TOTAL HEIGHT INCHES13
    • COLOR FAMILYBlack
    • TOTAL WIDTH INCHES10.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:68