Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Closed Base, 46 3/4"W x 35 3/8"D x 4"H. Dove Grey

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Closed Base, 46 3/4"W x 35 3/8"D x 4"H. Dove Grey

Item #: WBB1299987

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.17 Save up to 38%
Price: $ 61.95
Product Information
Customer Review
Product Q&A
Accessories
Closed Base for the stackable Flat File 244880. Available in Dove Gray, Putty, and Black

Product Specifications

    • LENGTH INCHES4
    • WIDTH INCHES46-3/4
    • DEPTH INCHES35-3/8
    • HEIGHT INCHES4
    • COLOR FINISHGray
    • ASSEMBLYASSEMBLED
    • BRANDSandusky Lee
    • CONSTRUCTIONSteel
    • DESCRIPTION5 Drawer Flat File Closed Base
    • PEDESTAL TYPEClosed Base
    • LOCKNo
    • MANUFACTURERS PART NUMBER244880-05
    • LIMITED WARRANTY5YR LIMITED WARRANTY
    • COLLECTIONFlat Files
    • CASTERSNo
    • MAXIMUM WIDTH INCHES46.75
    • MINIMUM DEPTH INCHES35.375
    • MAXIMUM DEPTH INCHES 35.375
    • COLOR FAMILYGray
    • MIN. HEIGHT INCHES4
    • HIPAAY
    • GLIDESNo
    • MAX. HEIGHT INCHES4
    • MINIMUM WIDTH INCHES46.75

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed