Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5-Drawer Steel Flat File for 36" x 48" Documents, Tropic Sand
See all 12 items in product family

5-Drawer Steel Flat File for 36" x 48" Documents, Tropic Sand

Item #: WBB900005

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,355.00 Save up to 39%
Price: $ 1,441.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5-Drawer Steel Flat File for 36" x 48" Documents, Tropic Sand

Your Flat File is an office gem with chic lines and chrome hardware. Files are modular, so they can be used individually or in a space-saving stack. Case-hardened ball-bearing rollers provide you with smooth, quiet operation. Positive closures keep your drawers tightly shut, while courtesy stops keep them in place while open. Keep contents clean with a rear hood and hinged front depressor.

Made in the USA.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES41-1/2
    • WIDTH INCHES53-1/2
    • DEPTH INCHES41-1/2
    • HEIGHT INCHES16-1/2
    • ASSEMBLYAssembled
    • BRANDSafco®
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBER4998TSR
    • TOP FINISHTropic Sand
    • CERTIFIED/APPROVEDYes
    • LIMITED WARRANTYLimited Lifetime Warranty
    • MAXIMUM WIDTH INCHES53.5
    • MINIMUM DEPTH INCHES41.5
    • COUNTRY OF ORIGINMade in USA
    • MAXIMUM DEPTH INCHES 41.5
    • TOP CONSTRUCTIONSteel
    • MINIMUM WIDTH INCHES53.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Do we have warranty info for this product?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed