Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,337 Items)
Sub Category
Blue Print (139)
Remove
Wire Roll File Cart - 36 Pocket
Remove

      Items
Wire Roll File Cart - 36 Pocket Wire Roll File Cart - 36 Pocket


Wire Roll File Cart - 36 Pocket
Email This Page Printer Friendly Version
Wire Roll File Cart - 36 Pocket
Sold by: globalindustrial.com
Availability:  Usually ships in 4 to 7 days
Stock No: WBB169642
Price: $119.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Wire Roll File Cart Stores Rolled Documents Including Blueprints, Posters, Maps, And Charts.

Easily transports any rolled file as the unit rolls on 2" dual-wheel non-scarring casters. Roll file has durable wire frame construction. Insert is included to accommodate any sized of rolled documents. 36 Pockets - 3-1/2" Opening. Easy assembly.

Product Specifications
LENGTH INCHES 34
DEPTH INCHES 15
HEIGHT INCHES 32
COLOR FINISH Black
BRAND Mayline®
CONSTRUCTION Wire
DESCRIPTION 36 Pocket Wire Roll File Cart
MANUFACTURERS PART NUMBER RF36BLK


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

Body Sensitive Fabric Stool - 360° Footrest Without Arms - Gray

FREE Shipping
From $92.00
select
Qty: Add to Cart
Pivot Mobile Rack with 12 Hangers

Pivot Mobile Rack with 12 Hangers

From $261.95
select
Qty: Add to Cart
72" Blow Molded Folding Table

72" Blow Molded Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)