Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Fireproof (275)
Remove
3 Drawer Insulated Lateral File Cabinet - 30"W Light Gray, Legal
Remove

      Items
3 Drawer Insulated Lateral File Cabinet - 30"W Light Gray, Legal 3 Drawer Insulated Lateral File Cabinet - 30"W Light Gray, Legal


3 Drawer Insulated Lateral File Cabinet - 30"W Light Gray, Legal
3 Drawer Insulated Lateral File Cabinet - 30"W Light Gray, Legal
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB376199
FREE Shipping within the contiguous US
List Price $4,410.00    Save 52%
Price: $2,116.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

3 Drawer Insulated Lat. File - 30" Lt. Gray, Legal - 3L3010-LG

The sleek design of the Sentry®Safe 3L3010 3 Drawer Lateral Fire File makes it an ideal addition in any office environment. This 30 inch lateral file carries the UL Classification for one hour fire protection and is UL Classified for explosion and impact resistance, as well. Drawers can be configured to accommodate both letter and legal hanging file folders - all within the same unit for maximum filing capacity. It is designed with a plunger key lock that secures all drawers. A drawer-specific "lock/unlock" provision also provides additional security by allowing access isolation to specific drawers.

Product Specifications
WIDTH INCHES 29-3/4
DEPTH INCHES 20-1/2
HEIGHT INCHES 40-5/8
COLOR FINISH Light Gray
BRAND Sentry® Safe
CONSTRUCTION Steel
DESCRIPTION 3 Drawer Insulated Lateral File Cabinet
DRAWER QUANTITY 3
MANUFACTURERS PART NUMBER 3L3010-LG
TYPE Legal
WEIGHT LBS 471


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Letter Size Fireproof File Cabinet 18"W x 25"D x 53"H - Sand

Letter Size Fireproof File Cabinet 18"W x 25"D x 53"H - Sand

FREE Shipping
From $1,810.00
More Info
Add to Cart
Lateral File Letter-Legal Size Fireproof 4 Drawers Putty

Lateral File Letter-Legal Size Fireproof 4 Drawers Putty

FREE Shipping
From $4,160.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)