Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4 Drawer Insulated Lateral File Cabinet - 43"W Light Gray, Legal
See all 90 items in product family

4 Drawer Insulated Lateral File Cabinet - 43"W Light Gray, Legal

Item #: WBB376242

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $6,925.00 Save: up to 48%
Price: $3,607.00

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
4 Drawer Insulated Lat. File - 43" Lt. Gray, Legal - 4L4310-LG

The sleek design of the Sentry®Safe 4L4310 4 Drawer Lateral Fire File makes it an ideal addition in any office environment. This 43 inch lateral file carries the UL Classification for one hour fire protection and is UL Classified for explosion and impact resistance, as well. Drawers can be configured to accommodate both letter and legal hanging file folders - all within the same unit for maximum filing capacity. It is designed with a plunger key lock that secures all drawers. A drawer-specific "lock/unlock" provision also provides additional security by allowing access isolation to specific drawers.

Product Specifications

    • WIDTH INCHES43
    • DEPTH INCHES20-1/2
    • HEIGHT INCHES53-5/8
    • COLOR FINISHLight Gray
    • BRANDSentry® Safe
    • CONSTRUCTIONSteel
    • DESCRIPTION4 Drawer Insulated Lateral File Cabinet
    • DRAWER QUANTITY4
    • MANUFACTURER PART NUMBER4L4310-LG
    • TYPELegal
    • WEIGHT LBS845
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.