Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,337 Items)
Sub Category
Fireproof (275)
Remove
4 Drawer Insulated Vertical Fire Filing Cabinet - 25"D, Black, Letter
Remove

      Items
4 Drawer Insulated Vertical Fire Filing Cabinet - 25"D, Black, Letter 4 Drawer Insulated Vertical Fire Filing Cabinet - 25"D, Black, Letter


4 Drawer Insulated Vertical Fire Filing Cabinet - 25"D, Black, Letter
Email This Page Printer Friendly Version
4 Drawer Insulated Vertical Fire Filing Cabinet - 25"D, Black, Letter
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB376065
FREE Shipping within the contiguous US
List Price $3,067.00    Save 48%
Price: $1,590.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

4 Drawer Insulated Vert. File - 25" Black, Letter - 4T2510-B

The Sentry®Safe 4T2510 4 Drawer Vertical Fire File is compact and economical, making it the ideal choice for both home and office. Designed with 4 drawers, it holds and protects letter size documents. The Sentry®Safe 4T2510 Vertical Fire File accommodates hanging file folders and each drawer includes a movable divider or follower block for supporting manila folders. It is UL Classified for 1 hour fire endurance and is UL Classified for explosion and impact resistance, as well.

Product Specifications
WIDTH INCHES 16-5/8
DEPTH INCHES 25
HEIGHT INCHES 53-5/8
COLOR FINISH Black
BRAND Sentry® Safe
CONSTRUCTION Steel
DESCRIPTION 4 Drawer Insulated Vertical File Cabinet
DRAWER QUANTITY 4
MANUFACTURERS PART NUMBER 4T2510-BK
TYPE Letter
WEIGHT LBS 471


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Letter Size Fireproof File Cabinet 18"W x 25"D x 53"H - Sand

Letter Size Fireproof File Cabinet 18"W x 25"D x 53"H - Sand

FREE Shipping
From $1,810.00
More Info
Add to Cart
Lateral File Letter-Legal Size Fireproof 4 Drawers Putty

Lateral File Letter-Legal Size Fireproof 4 Drawers Putty

FREE Shipping
From $4,160.00
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)