

 |
Browse File Cabinets (1,338 Items) |
|
 |
Lorell® 2-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 28"H, Gray |
| |
|
 |
|
 |
|
 |
|
|
|
Lorell® 2-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 28"H, Gray
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 1 to 4 days
Stock No: WBB836504
|
|
|
|
Price: $298.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lorell® 2-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 28"H, Gray Lateral file features two drawers with hanging file rails for side-to-side filing in letter-size, legal-size, or A4-size. Each drawer has a magnetic label holder. Design features a core removable lock, dual locking bars, full-width pull, ball-bearing slide suspension, reinforced base, and four adjustable leveling guides. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. Lateral file meets or exceeds applicable ANSI/BIFMA standards.
Features
- Rust Proof
- Leveling Glide
- Interlocking
- Ball-Bearing Suspension
- Label Holder
|
| Product Specifications |
| WIDTH INCHES |
42 |
| DEPTH INCHES |
18-5/8 |
| HEIGHT INCHES |
28 |
| COLOR FINISH |
Gray |
| ASSEMBLY |
Assembled |
| BRAND |
Lorell® |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
2-Drawer Lateral File |
| DRAWER QUANTITY |
2 |
| MANUFACTURERS PART NUMBER |
LLR60439 |
| TYPE |
Letter, Legal or A4 Size |
| CERTIFIED/APPROVED |
ANSI/BIFMA |
| PACKAGE QUANTITY |
1 |
|
|
|
|
 |
|
|