

 |
Browse File Cabinets (1,338 Items) |
|
 |
Lorell® 5-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 68"H, Black |
| |
|
 |
|
 |
|
 |
|
|
|
Lorell® 5-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 68"H, Black
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB836381
|
|
|
|
Price: $715.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Lorell® 5-Drawer Lateral File Cabinet, 42"W x 18-5/8"D x 68"H, Black Lateral file features a roll-out binder storage/posting shelf and five drawers with hanging file rails for side-to-side filing in letter-size, legal-size, or A4-size. Each drawer has a magnetic label holder. Design features a core removable lock, dual locking bars, full-width pull, ball-bearing slide suspension, reinforced base, and four adjustable leveling guides. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. Lateral file meets or exceeds applicable ANSI/BIFMA standards.
Features
- Interlocking Label
- Holder Leveling
- Glide Ball-Bearing Suspension
|
| Product Specifications |
| WIDTH INCHES |
42 |
| DEPTH INCHES |
18-5/8 |
| HEIGHT INCHES |
68 |
| COLOR FINISH |
Black |
| ASSEMBLY |
Assembled |
| BRAND |
Lorell® |
| CONSTRUCTION |
Steel |
| DESCRIPTION |
5-Drawer Lateral File |
| DRAWER QUANTITY |
5 |
| MANUFACTURERS PART NUMBER |
LLR60550 |
| TYPE |
Letter, Legal or A4 Size |
| CERTIFIED/APPROVED |
ANSI/BIFMA |
| PACKAGE QUANTITY |
1 |
|
|
|
|
 |
|
|