Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - Brigade®  600 Series 5 Drawer Lateral File 36"W Putty

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

HON® - Brigade® 600 Series 5 Drawer Lateral File 36"W Putty

Item #: WBB615430

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,561.00 Save up to 44%
Price: $872.00
Product Information
Customer Review
Product Q&A
Accessories
HON® - Brigade® 600 Series 5 Drawer Lateral File 36"W Putty

Brigade® is built to last, priced to please, and designed to look good just about anywhere, Brigade® never fails to report for duty. 36" case widths with 2-drawers, 19-1/4" case depth. Flush top and sides with reinforced case construction. Four adjustable leveling glides. Features drawer extension restraint; mechanical interlock inhibits the extension of more than one drawer at a time. Three-part, telescoping, steel ball-bearing suspension. Two adjustable hangrails per drawer/roll-out shelf for side-to-side filing. Equipped with HON® "One Key" interchangeable core removable locks. HON® Full Lifetime Warranty.

Product Specifications

    • WIDTH INCHES36
    • DEPTH INCHES19-1/4
    • HEIGHT INCHES67
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERHON685LL
    • TYPELateral File
    • LIMITED WARRANTYLimited Lifetime
    • COLOR FAMILYPutty
    • MIN. HEIGHT INCHES67
    • MAX. HEIGHT INCHES67
    • MINIMUM WIDTH INCHES36
    • MAXIMUM WIDTH INCHES36
    • MINIMUM DEPTH INCHES19.25
    • MAXIMUM DEPTH INCHES 19.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $163.00 with this comparable product +
Item #: WB250692PY
globalindustrial.com
Usually ships in 2 to 5 days
(0)
$709.00