Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,337 Items)
Sub Category
Rotary (252)
Remove
Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black
Remove

      Items
Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black


Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black
Email This Page Printer Friendly Version
Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 28 to 31 days
Stock No: WBB250323
List Price $1,682.00    Save 32%
Price: $1,147.00

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Rotary File Cabinet Components, Base Adder Unit, Letter, 5-High, Black

The Ez2® base is formed out of 13 gauge steel with 13 gauge steel formed U-Channel reinforcements. These 13 gauge steel channels have a 4" wide x 3-1/2" deep cross section and run the full length and width of the base. At each corner, a welded steel 11 gauge gusset adds strength and rigidity to the base. The base mechanism provides 90° indexing of the rotary file cabinet. Each Ez2® unit has (4) upright posts with dual durometer PVC closing strips.

Product Specifications
WIDTH INCHES 30-3/4
DEPTH INCHES 25
HEIGHT INCHES 61-1/2
COLOR FINISH Black
BRAND Datum
MANUFACTURERS PART NUMBER XSLT-A5E-T25
OPENINGS 5
TYPE Adder
LIMITED WARRANTY Limited Lifetime
MEDIA Letter


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rotary File Cabinet Components, Base Starter Unit, Letter, 5-High, Black

Rotary File Cabinet Components, Base Starter Unit, Letter, 5-High, Black

From $1,318.00
select
Qty: Add to Cart
Rotary File Cabinet Components, Letter File/ Storage Drawer, Locking, Black

Rotary File Cabinet Components, Letter File/ Storage Drawer, Locking, Black

From $153.95
select
Qty: Add to Cart
Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Black

Rotary File Cabinet Components, Slotted Shelf, Letter Depth, Black

From $38.95
select
Qty: Add to Cart
Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black

Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black

From $12.75
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)