Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Vertical (256)
Remove
HON® 25"D 4 Drawer Vertical File - Letter - Putty w/ Lock
Remove

      Items
HON® 25"D 4 Drawer Vertical File - Letter - Putty w/ Lock HON® 25"D 4 Drawer Vertical File - Letter - Putty w/ Lock


HON® 25"D 4 Drawer Vertical File - Letter - Putty w/ Lock
Vertical File Drawer  Vertical File Drawer     
see additional photos
HON® 25"D 4 Drawer Vertical File - Letter - Putty w/ Lock
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WB250702PY
Quantity Discount
QTY Price
1-2 $328.95 ea.
3+ $328.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Photo Gallery
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

HON PREMIUM VERTICAL FILE
25"D Unit - 4 Drawer - Letter

Finest quality, commercial-grade file storage available. Made with heavy-gauge steel. Drawers have full nylon roller suspension to help distribute weight of drawer contents evenly. Opens to provide full access to drawer. Triple-tied cradle with 10 nylon rollers for smooth, quiet drawer operation. Spring-loaded follower block in each drawer keeps files upright and towards the front for easy access. High drawer sides accommodate hanging file folders. Thumb latch keeps drawers securely closed. Drawers include contemporary drawer pulls, rubber bumper stops and label holder. Reinforced base for added stability. Scratch-resistant baked enamel finish over rust-inhibiting phosphate pre-treatment. Includes Core Cylinder Lock with 2 keys. Meets or exceeds ANSI/BIFMA standards.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 25
HEIGHT INCHES 52
COLOR FINISH Putty
ASSEMBLY Assembled
BRAND Hon®
CONSTRUCTION Steel
DESCRIPTION 510 Series Vertical File
DRAWER QUANTITY 4
LOCK Included
MODEL 250702PY
TYPE Letter Size
WEIGHT LBS 106


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Executive Leather Upholstered Chair - Black

Executive Leather Upholstered Chair - Black

FREE Shipping
From $61.95
After Mail-In-Rebate
select
Qty: Add to Cart
Leather Reception Chair

Leather Reception Chair

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Portable Plastic Folding Table

Portable Plastic Folding Table

From $64.00
After Mail-In-Rebate
select
Qty: Add to Cart
Padded Vinyl Folding Chair - Beige

Padded Vinyl Folding Chair - Beige

From $21.49
After Mail-In-Rebate
select
Qty: Add to Cart
Hanging File 50 Key Caddy - Putty

Hanging File 50 Key Caddy - Putty

From $25.95
select
Qty: Add to Cart
Wesco File Cabinet Hand Truck 400 Lb. Capacity

Wesco File Cabinet Hand Truck 400 Lb. Capacity

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)