Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

File Cabinets


(1,338 Items)
Sub Category
Vertical (256)
Remove
HON® - 310 Series 5 Drawer Vertical File, 26-1/2"D, Letter, Black
Remove

      Items
HON® - 310 Series 5 Drawer Vertical File, 26-1/2"D, Letter, Black HON® - 310 Series 5 Drawer Vertical File, 26-1/2"D, Letter, Black


HON® - 310 Series 5 Drawer Vertical File, 26-1/2"D, Letter, Black
HON® - 310 Series 5 Drawer Vertical File, 26-1/2"D, Letter, Black
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB615464
Quantity Discount
QTY Price
1-2 $475.95 ea.
3+ $460.95 ea.

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

The commercial quality 310 Series vertical file offers more capacity for your storage needs. 26-1/2" Case depth with 25 front-to-back filing inches per drawer. Two-drawer letter size files. Three-part, telescoping, steel ball-bearing suspension. Bright aluminum drawer pulls, label holders and thumb latch. Standard interchangeable core removable locks. Equipped with HON® "One Key" system. Baked enamel finish over rust-inhibiting phosphate pre-treatment. HON® Full Lifetime Warranty.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 26-1/2
HEIGHT INCHES 60
COLOR FINISH Black
ASSEMBLY Assembled
BRAND HON®
CONSTRUCTION Steel
DESCRIPTION 310 Series Vertical File
DRAWER QUANTITY 5
MANUFACTURERS PART NUMBER HON315PP
TYPE Letter Size
LIMITED WARRANTY Limited Lifetime


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
HON® - Brigade®  600 Series 3 Drawer Lateral File, 36"W, Black

HON® - Brigade® 600 Series 3 Drawer Lateral File, 36"W, Black

From $588.00
select
Qty: Add to Cart
HON® - Brigade®  600 Series 4 Drawer Lateral File, 42"W, Black

HON® - Brigade® 600 Series 4 Drawer Lateral File, 42"W, Black

From $866.00
select
Qty: Add to Cart
HON® - 310 Series 2 Drawer Vertical File, 26-1/2"D, Letter, Black

HON® - 310 Series 2 Drawer Vertical File, 26-1/2"D, Letter, Black

From $229.95
select
Qty: Add to Cart
HON® - basyx® 400 Series 2 Drawer Lateral File, 30"W, Black

HON® - basyx® 400 Series 2 Drawer Lateral File, 30"W, Black

From $329.95
select
Qty: Add to Cart
HON® - basyx® 400 Series 4 Drawer Lateral File, 30"W, Black

HON® - basyx® 400 Series 4 Drawer Lateral File, 30"W, Black

From $472.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)