Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Putty

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Putty

Item #: WBB615463

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $797.00 Save up to 30%
Price: $ 554.00

with FREE shipping today! (within the contiguous US)

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
HON® - 310 Series 5 Drawer Vertical File 26-1/2"D Letter Putty

The commercial quality 310 Series vertical file offers more capacity for your storage needs. 26-1/2" Case depth with 25 front-to-back filing inches per drawer. Two-drawer letter size files. Three-part, telescoping, steel ball-bearing suspension. Bright aluminum drawer pulls, label holders and thumb latch. Standard interchangeable core removable locks. Equipped with HON® "One Key" system. Baked enamel finish over rust-inhibiting phosphate pre-treatment. HON® Full Lifetime Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES26-1/2
    • HEIGHT INCHES60
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHON®
    • CONSTRUCTIONSteel
    • DESCRIPTION310 Series Vertical File
    • DRAWER QUANTITY5
    • MANUFACTURERS PART NUMBERHON315PL
    • TYPELetter Size
    • LIMITED WARRANTYLimited Lifetime
    • MAXIMUM WIDTH INCHES15
    • MINIMUM DEPTH INCHES26.5
    • MAXIMUM DEPTH INCHES 26.5
    • COLOR FAMILYPutty
    • MIN. HEIGHT INCHES60
    • MAX. HEIGHT INCHES60
    • MINIMUM WIDTH INCHES15
    • CABINET FILE SIZELetter Size

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

damaged x2

Your review: I love the file cabinet I FINALLY got (although it, too, had 2 minor dents). BUT, it took 3 times to get one that was not damaged. very frustrating. however, your rep was very good in working with me and resolving the problem. I would suggest you change shippers.*** Global Comment: HON has been notified and we are correcting the shipping problem ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $212.05 with this comparable product +
Item #: WB516229PY
globalindustrial.com
Usually ships in 25 to 28 days
(1)
$341.95