Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - 510 Series 4 Drawer Vertical File 25"D Legal Putty

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

HON® - 510 Series 4 Drawer Vertical File 25"D Legal Putty

Item #: WBB615484

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $547.00 Save up to 44%
Price: $308.95

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
25 inch Case depth with 23-1/2 inch front-to-back filing inches per drawer. Full cradle drawer suspension. Bright aluminum drawer pulls, label holders and thumb latch. Standard interchangeable core removable locks. Equipped with HON® "One Key" system. Accepts hanging files. High drawer sides hold hanging file folders without use of hangrails. Adjustable wire follower. Baked enamel finish over rust-inhibiting phosphate pre-treatment.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES18-1/4
    • DEPTH INCHES25
    • HEIGHT INCHES52
    • COLOR FINISHPutty
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTION510 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERHON514CPL
    • TYPELegal Size
    • LIMITED WARRANTYLimited Lifetime
    • MAXIMUM WIDTH INCHES18.25
    • CABINET FILE SIZELegal Size
    • MAX. HEIGHT INCHES52
    • MINIMUM DEPTH INCHES25
    • MINIMUM WIDTH INCHES18.25
    • MIN. HEIGHT INCHES52
    • MAXIMUM DEPTH INCHES 25
    • COLOR FAMILYPutty

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.