Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® - basyx® H410 Series 4 Drawer Vertical, 22"D, Letter, Light Gray

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

HON® - basyx® H410 Series 4 Drawer Vertical, 22"D, Letter, Light Gray

Item #: WBB615450

Sold By: globalindustrial.com

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $403.00 Save up to 37%
Qty Price
1-2
$271.95 ea.
3+ $254.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Product Q&A
Accessories
The basyx® by HON® 400 series vertical file is ideal for home office or small businesss applications. The four-drawer file cabinet provides ample storage for letter files. High drawer sides. Full cradle drawer suspension. 10 Nylon rollers per drawer. Bright aluminum drawer pulls, label holders and thumb latch. basyx® by HON® 5-year Limited Warranty.

This model can not be Cancelled once ordered.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES22
    • HEIGHT INCHES48-3/4
    • COLOR FINISHLight Gray
    • ASSEMBLYAssembled
    • BRANDHon®
    • CONSTRUCTIONSteel
    • DESCRIPTIONbasyx® H410 Series Vertical File
    • DRAWER QUANTITY4
    • MANUFACTURERS PART NUMBERBSXH414PQ
    • TYPELetter Size
    • LIMITED WARRANTY5 Years
    • MINIMUM DEPTH INCHES22
    • MAXIMUM WIDTH INCHES15
    • COLOR FAMILYGray
    • CABINET FILE SIZELetter Size
    • MAXIMUM DEPTH INCHES 22
    • MINIMUM WIDTH INCHES15
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.