Kee Safety - 62 9 - Standard Railing Flange, 2" Dia.
See all 223 items in product family

Kee Safety - 62 9 - Standard Railing Flange, 2" Dia.

Item #: WB296445

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Kee Klamp® Fittings
Standard Railing Flange

Ideal when a structural fixing is required. When fixing guardrailing and balustrades, Type 62 should always be used. The holes are of sufficient diameter to insure proper fixing with either a mechanical or chemical anchor. The two set screws in the vertical socket give greater sideload stability to the upright. It is recommended that the fixing holes in the flange should be in line with the applied load. 11/16" diameter fixing holes.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDKee Safety
    • CONSTRUCTIONGalvanized Iron
    • FITTING INSIDE DIAMETER2.41
    • MANUFACTURERS PART NUMBER62-9
    • MODEL296445
    • NOMINAL PIPE SIZE INCHES2
    • PIPE O.D.2.375
    • TYPERail Flange
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Other than a big price difference, is there any difference between Global branded crossovers and kee klamp branded cross overs?

Question Asked By: xin , April 04, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result