Kee Safety - 555-8 - Top Fix Rail Assembly, 1-1/2" Dia.
See all 18 items in product family

Kee Safety - 555-8 - Top Fix Rail Assembly, 1-1/2" Dia.

Item #: WB296552

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 18.00
Product Information
Customer Review
Product Q&A
KEE ACCESS® GALVANIZED ADA PIPE FITTINGS
Top Fix Rail Assembly
Kee Access® ADA railing components help construct and retrofit commercial and public structures that satisfy the requirements of ADA & local building codes. ADA-compliant railing components and pipe fittings equip architects, engineers, builders and contractors with the components necessary to comply with the latest ADA requirements. Ideal for constructing smooth hand rail gripping surfaces that use standard 1-1/4" schedule 40 pipe. Provides an ADA handrail solution for stairs, ramps or walkways. Easily installs using hex tool and pipe cutters. In-line, adjustable angle, single toprail mounted component for use where a guidance handrail is required. Saddle has a variable angle of 60° from the vertical.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDKee Safety
    • CONSTRUCTIONGalvanized Iron
    • FITTING INSIDE DIAMETER1.94
    • MANUFACTURERS PART NUMBER555-8
    • MODEL296552
    • NOMINAL PIPE SIZE INCHES1-1/2
    • PIPE O.D.1.9
    • TYPETop Fix Rail Assembly
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!