Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lyon Compact Acid Corrosive Cabinet R5569 - 20 Gallon, 2 Door, Manual Close, 43"W x 12"D x 44"H Blue

Item #: WBB880443

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,053.70 Save: up to 33%
Price: $705.00
Product Information
Product Q&A
Accessories
Lyon 20 Gallon, 2 Door, Manual Close, Compact, Acid Corrosive Cabinet, 43"W x 12"D x 44"H, Blue

Lyon Acids And Corrosives Safety Cabinets are ideal for use in workshops, garages and laboratories offer superior protection against harsh acids, rust and corrosion.

SPECIFICATIONS:
  • All steel parts are manufactured from cold rolled steel
  • Flush-mounted paddle handle design allows easy fingertip operation and features a double key set (all cabinets are keyed differently) and can be padlocked (padlock not included)
  • All cabinets meet NFPA Code 30 and OSHA standards
  • Fully welded construction with 18-gauge double wall construction with 1.5" insulating airspace
  • The fail-safe closing mechanism utilizes a three-point stainless steel bullet latching system
  • Heavy-duty ribbed galvanized steel shelves have a 350 lb. shelf capacity and are adjustable on 3" centers
  • Self-Closing Doors: Latch holds door open when in use and will release to close door automatically when temperatures reach 165°F
  • Limited lifetime warranty


Product Specifications

  • WIDTH INCHES43
  • DEPTH INCHES12
  • HEIGHT INCHES44
  • CAPACITY GALLONS20
  • COLOR FINISHBlue
  • ADJUSTABLE SHELVES5
  • ASSEMBLYAll-Welded
  • BRANDLyon
  • CONSTRUCTIONWelded 18-Gauge Steel, Double Wall Construction w/1.5" Insulating Airspace.
  • DOOR QUANTITY2
  • DOOR TYPEManual Close
  • HANDLE TYPEPaddle Handle
  • MANUFACTURERS PART NUMBERR5569
  • OPENINGS6
  • PACKAGE QUANTITY1
  • SHELF CAPACITY LBS350
  • STYLECompact
  • TYPEAcid Corrosive Cabinet
  • WEIGHT LBS222
  • APPROVAL/REGULATIONSNFPA Code 30, OSHA
  • LIMITED WARRANTYLifetime
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.