Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Cylinder (201)
Remove
Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H
Remove

      Items
Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H


Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H
CB012 Shown, Cylinders Not Included
Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB652895
Price: $683.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Medical Gas Cylinder Cabinet with Aluminum Divider, 2 Doors, 43"W x 18"D x 44"H

All welded double wall 18 gauge construction with 1-1/2" insulating air space. Non-sparking aluminum divider. Lockable flush mounted handle with 2 keys. Door has 3 point locking system and radius edges. Door is double walled, 14 gauge outside & 18 gauge inside. 4" heavy duty welded hinges with brass pins. Adjustable leveling feet. Safety signage says "Medical Gas Cylinders". Grounding connector. Meets OSHA, and NFPA code 30 and 101 standards. Manual close door. Powder coated green finish .

Product Specifications
WIDTH INCHES 43
DEPTH INCHES 18
HEIGHT INCHES 44
CAPACITY 24 Cylinders
COLOR FINISH Green Powder Coat
ASSEMBLY All-Welded
BRAND Jamco
CONSTRUCTION 18 Gauge Steel
CYLINDER TYPE D, E
DOOR QUANTITY 2
DOOR TYPE Manual Close
FIXED SHELVES (1) Bottom
HANDLE TYPE Flush Paddle Latch
MANUFACTURERS PART NUMBER CB024
OPENINGS 1
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 1200
STYLE Vertical
WEIGHT LBS 270
APPROVAL/REGULATIONS OSHA, NFPA Code 30, 99 and 101
LIMITED WARRANTY 10 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Wall Mount Cylinder Bracket

Wall Mount Cylinder Bracket

From $17.95
select
Qty: Add to Cart
Wall Mount Cylinder Bracket

Wall Mount Cylinder Bracket

From $18.95
select
Qty: Add to Cart
Wall Mount Cylinder Bracket

Wall Mount Cylinder Bracket

From $53.95
select
Qty: Add to Cart
Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

Flammable Liquid Cabinet with Manual Close Double Door 30 Gallon

From $415.00
select
Qty: Add to Cart
Cylinder Storage Forkliftable Caddy

Cylinder Storage Forkliftable Caddy

From $439.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)