Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Securall® 8 Cylinder Vertical LP/Oxygen Cabinet Aluminum

Securall® 8 Cylinder Vertical LP/Oxygen Cabinet Aluminum

Item #: WBB458650

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $661.00 Save up to 4%
Price: $635.00
Product Information
Customer Review
Product Q&A
Accessories
Securall® Liquid Propane/Oxygen Vertical Aluminum Cabinet - 8 Cllinder Capacity

This 30"W x 32"D x 65"H single door cabinet is made with all welded heavy gauge spark resistant 125 Aluminum to resist outdoor elements and provide long lasting durability. Tamper and corrosion resistant. Fully assembled. OSHA and NFPA compliant. Holds eight 20 or 33 lb. cylinders.

Product Specifications

    • WIDTH INCHES30
    • DEPTH INCHES32
    • HEIGHT INCHES65
    • CAPACITY8 Cylinders
    • COLOR FINISHAluminum
    • ADJUSTABLE SHELVES--
    • ASSEMBLYAll-Welded
    • BRANDSecurall
    • CONSTRUCTIONAluminum
    • CYLINDER SIZE20 or 33 lb
    • CYLINDER TYPELP / Oxygen
    • DOOR QUANTITY1
    • DOORS1
    • FIXED SHELVES2
    • MANUFACTURERS PART NUMBERLP8S-Vertical
    • PACKAGE QUANTITY1
    • SHELF CAPACITY LBS500
    • STYLEVertical
    • TYPECylinder Cabinet
    • WEIGHT LBS117
    • APPROVAL/REGULATIONSOSHA Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:25