Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Drum (245)
Remove
Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red
Remove

      Items
Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red


Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red
Shown as White
Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red
Sold by: globalindustrial.com
Availability:  Usually ships in 20 to 23 days
Stock No: WBB875524
List Price $2,752.73    Save 28%
Price: $1,969.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Justrite 2-55 Gal. Drum, Manual, Flammable Cabinet, Incl. Drum Support, 59"W x 34"D x 65"H, Red

Safe storage for solvent-filled drums.
For storage of larger quantities of flammable solvents, heavy-duty Drum Safety Cabinets are available in a variety of styles and sizes. Built to the same high standards as regular safety cabinets, these cabinets are designed to house one or two 30- 55-gallon (110- 200L) drums. A reinforced liquid-tight sump contains spills. A full array of drum accessories and equipment is available to ensure maximum safety and convenience when storing and handling drums of hazardous materials.
Vertical Drum Safety Cabinets safely house one or two 30-(110L) to 55-gallon (200L) drums. They include a half-depth shelf for additional storage while providing enough space to accommodate a drum equipped with a lower height pump or funnel so the cabinet may be used as a pumping station or for waste accumulation. Cabinets are offered with and without roller assemblies which facilitate the movement of heavy drums. Models without drum rollers include removable steel drum support in base to keep drum raised off cabinet sump bottom. Includes a limited warranty of 10 years.

Product Specifications
WIDTH INCHES 59
DEPTH INCHES 34
HEIGHT INCHES 65
CAPACITY 2x55 Gal. Drum
CAPACITY GALLONS 110
COLOR FINISH Red
ADJUSTABLE SHELVES 1
ASSEMBLY Assembled
BRAND Justrite
CONSTRUCTION Steel
DOOR QUANTITY 2
DOOR TYPE Manual Close
HANDLE TYPE U-Loc™ Paddle Handle
MANUFACTURERS PART NUMBER 899101
OPENINGS 2
PACKAGE QUANTITY 1
SERIES Sure-Grip EX™
SHELF CAPACITY LBS 350
TYPE Drum Cabinet w/Drum Support
WEIGHT LBS 610
APPROVAL/REGULATIONS NFPA Code 30, OSHA
LIMITED WARRANTY 10 Years


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
10' x 12' Super Heavy Duty Brown Tarp 8 OZ.

10' x 12' Super Heavy Duty Brown Tarp 8 OZ.

From $18.25
   
OUT OF STOCK
Securall® Flexible Bonding Wire with One Clip

Securall® Flexible Bonding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Securall® Insulating Grounding Wire with One Clip

Securall® Insulating Grounding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Justrite Drum Roller for Double 55 Gal. Vertical Drum Cabinets

Justrite Drum Roller for Double 55 Gal. Vertical Drum Cabinets

From $377.95
select
Qty: Add to Cart
Deluxe 4-Drum Pallet 48x48 Green

Deluxe 4-Drum Pallet 48x48 Green

From $185.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)