Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Drum (245)
Remove
Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H
Remove

      Items
Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H


Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H
Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H
Sold by: globalindustrial.com
Availability:  Usually ships in 14 to 17 days
Stock No: WBB768530
List Price $1,907.00    Save 5%
Price: $1,816.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Hazmat Outdoor 2 Drum Storage Station w/Containment, 54"W x 34"D x 55"H

Enclosed HazMat Stations are complete with lockable, hinged lid & doors for storing hazardous materials securely outdoors.

Product Features

  • For access to tops of drums, lid lifts easily and is supported by heavy duty gas cylinders
  • Solidly welded steel construction for extended life
  • Sump welds are 100% inspected with a low-viscous test to insure leaktightness
  • 66-Gallon sump volumes meet EPA & UFC requirements
  • Passive ventilation is standard
  • Coated with a durable, corrosion and weather resistant finish
  • Removable galvanized steel grating for easy cleanup
  • Four-way forkliftable
  • Includes a limited warranty of 1 year
Product Specifications
WIDTH INCHES 54
DEPTH INCHES 34
HEIGHT INCHES 55
CAPACITY 2 Drum
CAPACITY LBS 1200
CAPACITY GALLONS 66
COLOR FINISH Blue
ASSEMBLY All Welded
BRAND DENIOS, Inc.
CONSTRUCTION Steel
DOORS 3
MANUFACTURERS PART NUMBER K17-3502
OPENINGS 1
PACKAGE QUANTITY 1
WEIGHT LBS 425
APPROVAL/REGULATIONS EPA & UFC
LIMITED WARRANTY 1 Year


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Deluxe 4-Drum Pallet 48x48 Green

Deluxe 4-Drum Pallet 48x48 Green

From $185.95
select
Qty: Add to Cart
Securall® Insulating Grounding Wire with One Clip

Securall® Insulating Grounding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Securall® Flexible Bonding Wire with One Clip

Securall® Flexible Bonding Wire with One Clip

From $15.25
select
Qty: Add to Cart
12' X 18' 12 oz. Flame Retardant Canvas

12' X 18' 12 oz. Flame Retardant Canvas

From $117.95
select
Qty: Add to Cart
Cylinder Storage Manual Single Door Horizontal Cabinet

Cylinder Storage Manual Single Door Horizontal Cabinet

From $325.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)