Buy Pallet Racks, Storage Racks, Bookcases, Cabinets, Lockers, Shelving, Pallets Bins, Pallet Rack Decking and More at Global Industrial and Start Saving Today.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Flammable-OSHA Cabinets


(1,880 Items)
Sub Category
Cabinets-Drum (245)
Remove
Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray
Remove

      Items
Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray


Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray
Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 10 to 13 days
Stock No: WBB458736
List Price $2,149.00    Save 25%
Price: $1,614.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Securall® 115-Gallon, Manual Close, Vertical Flammable Drum Cabinet Gray

Keep Flammable Liquids close to the work area in a safe and organized way while limiting employee exposure with Securall® Safety Storage Cabinet. Cabinets are designed to meet safety requirements for the handling of Flammable Liquids.The interior and exterior finish consists of an aliphatic polyurethane finish. This polyurethane coating has chemical properties to withstand salt spray, chemical rub, fading due to UV exposure, and other tests performed to epoxy paints. Urethane is more durable under conditions when moving items in and out of the cabinet as it resists chipping and peeling. All cabinets comply with current OSHA regulations and are designed in accordance with the standards of NFPA Code 30 and FM Approved.

  • Finished in 2-part urethane
  • Galvanized steel shelving
  • Double wall construction with 1 ½" air space
  • Flush mounted locking handle
  • Static grounding bolt current OSHA compliant
  • Reinforced 18-gauge all-welded construction
  • 3-point self latching (Non Sparking) doors.
  • Continuous piano hinge
  • Large Warning label
  • Adjustable zinc plated leveling legs
  • Two 2" vents with flash arrestors
  • Leak proof sill 2" deep
Product Specifications
WIDTH INCHES 56
DEPTH INCHES 31
HEIGHT INCHES 65
CAPACITY (1) 55 Gal. Drum , (12) 5 Gal..Can
CAPACITY GALLONS 115
COLOR FINISH Gray
ADJUSTABLE SHELVES 2
ASSEMBLY All Welded
BRAND Securall Products
CONSTRUCTION Steel
DOOR QUANTITY 2
DOOR TYPE Manual Close
HANDLE TYPE Flush Paddle
MANUFACTURERS PART NUMBER V1500Gray
OPENINGS 5
PACKAGE QUANTITY 1
SHELF CAPACITY LBS 500
STYLE Vertical
TYPE Flammable Can Cabinet
WEIGHT LBS 600
APPROVAL/REGULATIONS FM, OSHA Compliant, and Meets NFPA 30


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Securall® Flexible Bonding Wire with One Clip

Securall® Flexible Bonding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Securall® Insulating Grounding Wire with One Clip

Securall® Insulating Grounding Wire with One Clip

From $15.25
select
Qty: Add to Cart
Securall® Extra Shelf for Full Size V1500 with Roller Bottom Gray

Securall® Extra Shelf for Full Size V1500 with Roller Bottom Gray

From $59.95
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

Powerblanket® Insulated Drum Heater BH55-Pro 55 Gallon Capacity 160°F Adjustable

FREE Shipping
From $669.00
select
Qty: Add to Cart
Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

Powerblanket® Insulated Drum Heater BH55-RR 55 Gallon Capacity 100°F Fixed

FREE Shipping
From $569.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)